ContactBlock, Black/Red, 1NC, 22mm, 3SU1
Mfr # 3SU14002AA103CA0
Zoro # G9937043
product price:Â $17.99
/ea
Sold in multiples of 5 for $89.95
Key Features
Application
General Purpose
Contact Form
1NC
Color
Black/Red
Standards
CCC, CE, CSA, EAC, UL Listed, VDE
Safety Rating
IEC 60721
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3SU14002AA103CA0
Zoro #
G9937043
UPC #
804766073397
Country of Origin
Germany
Dimensions
Connection Size
22 mm
Details
Item
Contact Block
Application
General Purpose
Contact Form
1NC
Color
Black/Red
Standards
CCC, CE, CSA, EAC, UL Listed, VDE
Safety Rating
IEC 60721
NEMA Contact Rating Designation
A600/R300
Terminal Connection
Spring-Clamp
Number of fault-signal switches
0
Type of electric connection
Spring clamp connection
Mounting method
Floor fastening
Number of contacts as normally closed contact
1
Number of contacts as normally open contact
0
Number of contacts as change-over contact
0
Terminal Connection Type
Spring Terminals
Includes Mounting Block
Mounting Block Included
Compatible with Series
3SU1
DC Contact Rating
0.1 A @ 400 V, 0.1 A @ 500 V, 0.3 A @ 230 V, 0.3 A @ 400 V, 0.3 A @ 500 V, 0.7 A @ 110 V, 1 A @ 230 V, 1.5 A @ 48 V, 10 A @ 24 V, 2.5 A @ 110 V, 3 A @ 24 V, 5 A @ 48 V
Switch Action
Momentary
AC Contact Rating
1.4 A @ 500 V, 10 A @ 110 V, 10 A @ 24 V, 10 A @ 48 V, 3 A @ 400 V, 6 A @ 110 V, 6 A @ 230 V, 6 A @ 24 V, 6 A @ 48 V, 8 A @ 230 V, 8 A @ 400 V
Compatible Operator
Indicator Light, Push Button
Description
Contact Block, Contact Form 1NC, Application General Purpose, NEMA Contact Rating Designation A600/R300, Color Black/Red, Terminal Connection Spring-Clamp, Standards CCC, CE, CSA, EAC, UL Listed, VDE, Safety Rating IEC 60721
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.