Extra-Heavy Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 136 Bins

  • Mfr # DE236BL

  • Zoro # G9945774


product price:  $2,190.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
24"
Overall Height
78 in
Duty Rating
Extra-Heavy Duty
Number of Bins
136
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DE236BL
Zoro #
G9945774
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
24"
Overall Height
78 in
Bin Depth
(16) 11 in, (24) 11 in, (96) 7-1/2 in
Bin Height
(16) 7 in, (24) 5 in, (96) 3 in
Bin Width
(16) 8-1/4 in, (24) 5-1/2 in, (96) 4 in
Depth of Cabinet
24 in
Small Door Bin H x W x D
3" x 4-1/8" x 7-1/2"
Width of Cabinet
36 in
Cabinet Shelf W x D
34-1/2 in x 21 in
Height of Cabinet
78 in
Leg Height
4 in
Panel Material Thickness
14 ga
Bin HxWxD
(16) 7 in x 8 1/4 in x 11 in, (24) 5 in x 5 1/2 in x 11 in, (96) 3 in x 4 1/8 in x 7 1/2 in

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
136
Color
Black
Number of Shelves
0
Item
Bin Cabinet
Bin Material
Plastic
Assembled/Unassembled
Assembled
Bin Cabinet Style
Louvered Panel
Includes
3 Point Locking System With Padlock Hasp
Number of Door Shelves
0
Total Number of Drawers
0
Number of Cabinet Shelves
0
Door Type
Flush
Locking Points
3 Points
Cabinet Strength Rating
Heavy Duty
Cabinet Locking Mechanism
Padlock Hasp
Bins per Door
96
Total Number of Door Bins
96
Total Number of Shelves
0
Wall Mounted/Stand Alone
Stand Alone
Finish
Powder Coated
Item - Bin Cabinets
Bin Cabinet
Method of Construction
Welded
Material
Welded Steel
Total Capacity
2,000 lb
Material - Cabinets
Steel
Cabinet Handle Style
Swing
Cabinet Type
Bin cabinet
Finish - Cabinets
Powder Coated
Total Number of Bins
136
Lock Type
Padlock Hasp
Bins per Cabinet
40
Locking Cabinet
Yes
Bin Cabinet Door Style
Standard
Gauge
14
Bin Color
Yellow
Mobile/Stationary
Stationary
Cabinet Color
Black
Load Capacity
2,000 lb
Frame Assembled
Assembled
Cabinet Finish
Powder Coated
Mobility
Stationary
Bin Louvered Panel Location
Door
Series
DE
Door Locking Points
3
Number of Door Bins
96
Cabinet Material
Steel
Number of Cabinet Bins
40
Cabinet Storage Components
Bins
Base Type
Legs

Description

Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (16) 7 in x 8 1/4 in x 11 in, (24) 5 in x 5 1/2 in x 11 in, (96) 3 in x 4 1/8 in x 7 1/2 in, Cabinet Color Black, Cabinet Storage Components Bins, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 136, Number of Cabinet Bins 40, Number of Door Bins 96, Number of Shelves 0, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Bin Depth 7 1/2 in, 11 in, Bin Height 3 in, 5 in, 7 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.