Extra-Heavy Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 132 Bins

  • Mfr # DZ236BL

  • Zoro # G9945853


product price:  $2,342.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
24"
Overall Height
78 in
Duty Rating
Extra-Heavy Duty
Number of Bins
132
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DZ236BL
Zoro #
G9945853
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
24"
Overall Height
78 in
Bin Depth
(36) 11 in, (96) 7-1/2 in
Bin Height
(36) 7 in, (96) 3 in
Bin Width
(36) 8-1/4 in, (96) 4 in
Depth of Cabinet
24 in
Small Door Bin H x W x D
3" x 4-1/8" x 7-1/2"
Width of Cabinet
36 in
Cabinet Shelf W x D
34-1/2 in x 21 in
Large Cabinet Bin H x W x D
7" x 8-1/4" x 11"
Leg Height
4 in
Height of Cabinet
78 in
Bin HxWxD
(36) 7 in x 8 1/4 in x 11 in, (96) 3 in x 4 1/8 in x 7 1/2 in
Panel Material Thickness
14 ga

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
132
Color
Black
Number of Shelves
0
Item
Bin Cabinet
Total Number of Door Bins
96
Locking Cabinet
Yes
Total Number of Shelves
0
Bin Cabinet Style
Louvered Panel
Total Number of Bins
132
Lock Type
Padlock Hasp
Material - Cabinets
Steel
Finish
Powder Coated
Cabinet Type
Bin cabinet
Cabinet Handle Style
Swing
Bin Cabinet Door Style
Standard
Gauge
14
Number of Door Shelves
0
Mobile/Stationary
Stationary
Material
Welded Steel
Bins per Cabinet
36
Wall Mounted/Stand Alone
Stand Alone
Number of Cabinet Shelves
0
Includes
3 Point Locking System With Padlock Hasp
Finish - Cabinets
Powder Coated
Bin Material
Plastic
Assembled/Unassembled
Assembled
Cabinet Locking Mechanism
Padlock Hasp
Locking Points
3 Points
Bins per Door
96
Cabinet Strength Rating
Heavy Duty
Door Type
Flush
Item - Bin Cabinets
Bin Cabinet
Total Number of Drawers
0
Bin Color
Yellow
Total Capacity
2,000 lb
Method of Construction
Welded
Cabinet Color
Black
Load Capacity
2,000 lb
Mobility
Stationary
Base Type
Legs
Cabinet Finish
Powder Coated
Series
DZ
Bin Louvered Panel Location
Door
Number of Cabinet Bins
36
Number of Door Bins
96
Cabinet Material
Steel
Frame Assembled
Assembled
Cabinet Storage Components
Bins
Door Locking Points
3

Description

Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (36) 7 in x 8 1/4 in x 11 in, (96) 3 in x 4 1/8 in x 7 1/2 in, Cabinet Color Black, Cabinet Storage Components Bins, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 132, Number of Cabinet Bins 36, Number of Door Bins 96, Number of Shelves 0, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Bin Depth 7 1/2 in, 11 in, Bin Height 3 in, 7 in, Bin Louvered Panel Location Door, Bin Material Plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.