Shelving Storage Cabinet, 54 in H, 24 in W, 24 in D, Swing, Padlock Hasp, Black, 3 Shelves

  • Mfr # ME224SFBL

  • Zoro # G9946483


product price:  $843.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Cabinet Style
Shelving
Duty Rating
Heavy Duty
Load Capacity per Shelf
600 lbs
Door Type
Ventilated
Lock Type
Padlock Hasp
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ME224SFBL
Zoro #
G9946483
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
54 in
Overall Depth
24 in
Overall Width
24 in
Cabinet Height Range
Full Height
Panel Material Thickness
14 ga
Shelf Material Thickness
12 ga
Width of Cabinet
24 in
Overall Cabinet Height
66"
Height of Cabinet
66 in
Depth of Cabinet
24 in

Details

Cabinet Style
Shelving
Duty Rating
Heavy Duty
Load Capacity per Shelf
600 lbs
Door Type
Ventilated
Lock Type
Padlock Hasp
Door Locking Points
1 Point
Number of Shelves
3
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Shelf Capacity
2,000 lbs
Assembled/Unassembled
Assembled
Material
Steel
Color
Black
Includes
Shelves
Number of Doors
2
Method of Construction
Welded
Series
ME
Vertical Shelf Clearance
18 in
Base Type
Legs
Body Panel Type
Ventilated
Item - Storage Cabinets
Storage Cabinet
Finish - Cabinets
Powder Coated
Mobility
Stationary
Cabinet Finish
Powder Coated
Locking Cabinet
Yes
Cabinet Locking Mechanism
Padlock Hasp
For Use Indoors/Outdoors
No
Door Handle Type
Swing
Material - Cabinets
Steel
Overall Load Capacity
2,000 lb
Number of Cabinet Shelves
3
Casters Included
No

Description

Storage Cabinet, Base Type Legs, Body Panel Type Ventilated, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Ventilated, Duty Rating Extra-Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 600 lb, Lock Type Padlock Hasp, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 3, Overall Depth 24 in, Overall Height 66 in, Overall Width 24 in, Audit Trail Storage None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.