Zoro Homepage
This item is Discontinued.
Hallowell Wardrobe Locker, 36" W, 18" D, 72" H, (3) Wide, (3) Openings, Taupe HPL3282-1A-TE

Wardrobe Locker, 36" W, 18" D, 72" H, (3) Wide, (3) Openings, Taupe (Discontinued)

  • Mfr # HPL3282-1A-TE
  • Zoro # G9947734
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPL3282-1A-TE
Zoro #
G9947734
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Width
36"
Overall Depth
18"
Overall Height
72"
Opening Width
11-1/4"
Opening Depth
17"
Opening Height
71-14"

Details

Item
Wardrobe Locker
Locker Configuration
(3) Wide, (3) Openings
Color
Taupe
Material
HPDE
Locker Door Type
Solid
Finish
Powder Coated
Tier
One
Assembled/Unassembled
Assembled
Hooks per Opening
(2) One Prong Hooks
Includes
Number Plate and Hat Shelf
Handle Type
Projecting Lift

Description

Wardrobe Locker, Door Type Fabricated, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Handle Type Projecting Lift, Includes Number Plate and Hat Shelf, Opening Depth 17 in, Opening Height 71 14 in, Opening Width 11 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.