This item is Discontinued.

Durham Mfg Mesh Trk, 29-1/2 In. H, 24 In. W, 48 In. L 4ST-SM-2448-95

Mesh Trk, 29-1/2 In. H, 24 In. W, 48 In. L (Discontinued)

  • Mfr # 4ST-SM-2448-95
  • Zoro # G9948032
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4ST-SM-2448-95
Zoro #
G9948032
UPC #
714334057615
Country of Origin
Unknown

Dimensions

Overall Height
29-1/2"
Overall Width
24"
Overall Length
48"
Caster Wheel Dia.
6 in

Details

Item
Box Truck
Load Capacity
2000 lb.
Gauge
14
Material
Steel
Caster Wheel Type
(2) Rigid, (2) Swivel
Finish
Powder Coated
Color
Gray
Number of Caster Wheels
4
Features
(4) Sided with Solid Sides, Ships Fully Assembled, Solid Panel Sides
Caster Wheel Material
Phenolic

Description

Box Truck, Load Capacity 2000 lb, Material Steel, Finish Powder Coated, Gauge 14, Overall Height 29 1/2 in, Overall Length 48 in, Overall Width 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.