This item is Discontinued.

Durham Mfg Welded Utility Cart, Steel, 2 Shelves, 5000 lb. HET-3060-2-5K-95

Welded Utility Cart, Steel, 2 Shelves, 5000 lb. (Discontinued)

  • Mfr # HET-3060-2-5K-95
  • Zoro # G9948093
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HET-3060-2-5K-95
Zoro #
G9948093
UPC #
714334058483
Country of Origin
Unknown

Dimensions

Overall Height
39-1/2"
Overall Length
60"
Overall Width
30"
Top Shelf Height
39-1/2"
Caster Width
2"
Shelf Length
60"
Lip Height
1-1/2"
Shelf Width
30"
Caster Dia.
8"
Shelf LxW
60 in x 30 in
Overall LxWxH
60 in x 30 in x 39 1/2 in

Details

Material
Steel
Color
Gray
Load Capacity
5000 lb.
Item
Welded Utility Cart
Number of Shelves
2
Cart Shelf Style
Flush
Caster Type
(2) Rigid, (2) Swivel
Capacity per Shelf
2500 lb.
Handle Included
Yes
Gauge
14
Distance Between Shelves
13-1/2"
Finish
Powder Coated
Caster Material
Phenolic
Utility Cart Shelf Style
Flush
Construction
Welded Steel

Description

Welded Utility Cart, Load Capacity 5000 lb, Steel Material, 14 Gauge, Powder Coated Finish, Gray Color, Overall Length 60 in, Overall Width 30 in, Number of Shelves 2, Capacity per Shelf 2500 lb, Distance Between Shelves 13 1/2 in, Shelf Length 60 in, Shelf Width 30 in, Top Shelf Height 39 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.