Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, 3 Shelves

  • Mfr # SRSC1624363FLD5PU

  • Zoro # G9949493


product price:  $547.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Overall Height
35 in
Overall Length
42 in
Overall Width
24 1/4 in
Material
Stainless Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SRSC1624363FLD5PU
Zoro #
G9949493
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
35 in
Overall Length
42 in
Overall Width
24 1/4 in
Caster Dia.
5 in
Caster Width
1 1/4 in
Shelf Length
36 in
Lip Height
1-1/2 in
Handle Height
35 in
Top Shelf Height
35 in
Shelf Width
24 in
Shelf LxW
36 in x 24 in
Overall LxWxH
42 in x 24 1/8 in x 35 in
Bottom Shelf Lip Height
1 1/2 in
Caster Wheel Width
1 1/4 in
Caster Wheel Dia.
5 in
Top Shelf Lip Height
1 1/2 in
Shelf Lip Height
1-1/2"

Details

Material
Stainless Steel
Color
Silver
Load Capacity
1,200 lb
Item
Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves
Wheel Type
5" x 1-1/4" Polyurethane
Handle Type
Flat
Number of Shelves
3
Cart Shelf Style
Lipped/Flush Combination
Gauge
16 ga
Caster Material
Polyurethane
Finish
Polished
Capacity per Shelf
400 lb
Electrical Included
No
Assembled/Unassembled
Assembled
Utility Cart Item
Stainless 3 Shelves Stock Cart
Non-Marking
Yes
Utility Cart Shelf Style
Lipped/Flush Combination
Handle Included
Yes
Caster Type
(2) Rigid, (2) Swivel with Brake
Distance Between Shelves
11 1/4 in
Number of Drawers
0
Distance Between Top and Middle Shelf
11 1/4 in
Distance Between Middle and Bottom Shelf
11 1/4 in
Number of Compartments
0
Construction
Welded Stainless Steel
Type
3 Shelf
Caster Brake Type
Side Pedal Brake
Caster Wheel Tread Type/Material
Standard Polyurethane
Method of Construction
Welded
Includes Electrical Outlets
No
Shelf Adjustability
Fixed
Platform Surface
Smooth
Caster Wheel Type
Standard
Power Indicator
No
Caster/Wheel Configuration
(2) Rigid, (2) Swivel with Brake
Lip Style
3-Sided Lipped
Caster/Wheel Mounting Location
Standard
Caster Mounting Type
Plate
Caster Wheel/Tread Material
Polyurethane

Description

Utility Cart, Load Capacity 1,200 lb, Stainless Steel Material, 16 ga Gauge, Polished Finish, Silver Color, Overall Length 42 in, Overall Width 24 in, Number of Shelves 3, Capacity per Shelf 400 lb, Distance Between Shelves 11 in, Shelf Length 36 in, Shelf Width 24 in, Distance Between Middle and Bottom Shelf 11 1/4 in, Distance Between Top and Middle Shelf 11 1/4 in, Handle Height 35 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products