Platform Truck, 1400 lb, Steel, 72in x 30in

  • Mfr # PU372P500GP

  • Zoro # G9951663


product price:  $577.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Overall Height
39 in
Overall Width
31 in
Color
Gray
Wheel Type
Urethane
Handle Type
Removable Raised
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PU372P500GP
Zoro #
G9951663
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
39 in
Overall Length
77 in
Overall Width
31 in
Deck LxWxH
72 in x 30 in x 9 in
Deck Height
9 in
Caster Wheel Width
1-1/4 in
Deck Length
72 in
Deck Width
30 in
Caster Wheel Dia.
5 in
Overall LxWxH
77 in x 31 in x 39 in
Lip Height
1 1/2 in
Handle Height
39 in
Caster Width
1-1/4 in
Wheel Width
1 1/4 in

Details

Color
Gray
Load Capacity
1,200 lb
Item
General Purpose Steel-Deck Platform Truck
Wheel Type
Urethane
Handle Type
Removable Raised
Finish
Powder Coated
Assembled/Unassembled
Unassembled
Gauge
12
Handle Pocket Location
Single End
Number of Caster Wheels
(2) Rigid, (2) Swivel
Deck Material
Steel
Caster Configuration
(2) Swivel, (2) Rigid
Caster Wheel Material
Urethane
Frame Material
Steel
Includes
1-1/2 in Sides
Deck Construction
Solid
Side Panel Type
No Side Panels
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel Type
Urethane
Lip Style
4-Sided Lipped
Caster Wheel/Tread Material
Polyurethane
Caster Mounting Type
Plate
Features
Transport Packages and Boxes
Deck Gauge
12 ga
Caster/Wheel Mounting Location
Standard
Frame Finish/Coating
Powder Coated
Number of Platforms
1
Deck Surface
Smooth
Deck Finish/Coating
Powder Coated

Description

Platform Truck, Load Capacity 1,200 lb, Overall Height 39 in, Overall Length 77 in, Overall Width 31 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 9 in, Deck Length 72 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style 4-Sided Lipped, Lip Height 1 1/2 in, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.