Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NY260-P5
Zoro #
G9952153
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
43"
Overall Length
65"
Overall Width
25"
Deck Height
27"
Deck Width
24"
Caster Wheel Dia.
5 in
Deck Length
60"
Caster Wheel Width
1 1/4 in
Details
Color
Gray
Load Capacity
1400 lb.
Item
Platform Cart
Handle Type
Removable, Tubular
Number of Caster Wheels
(2) Rigid, (2) Swivel
Deck Material
Steel
Caster Configuration
(2) Swivel, (2) Rigid
Gauge
12
Caster Wheel Material
Urethane
Frame Material
Steel
Finish
Powder Coated
Includes
Raised handle, platform
Handle Pocket Location
Single End
Caster Wheel Type
(2) Rigid, (2) Swivel
Description
Platform Cart, Load Capacity 1400 lb, Overall Height 43 in, Overall Length 65 in, Overall Width 25 in, Deck Material Steel, Deck Height 27 in, Deck Length 60 in, Deck Width 24 in, Frame Material Steel, Handle Type Removable, Tubular, Color Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.