This item is Discontinued.

Jamco Mobile Workbench Cabinet, 1400 lb., 30 In. MT372-P5-B5

Mobile Workbench Cabinet, 1400 lb., 30 In. (Discontinued)

  • Mfr # MT372-P5-B5
  • Zoro # G9952661
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MT372-P5-B5
Zoro #
G9952661
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
30"
Overall Height
58"
Overall Width
72"
Caster Dia.
5 in

Details

Load Capacity
1400 lb
Color
Gray
Item
Mobile Workbench Cabinet
Finish
Powder Coated
Gauge
12 ga
Material
Steel
Caster Material
Polyolefin
Number of Shelves
2
Caster Type
(2) Rigid, (2) Swivel with Brakes
Includes
Louvered Panel

Description

Mobile Workbench Cabinet, Color Gray, Number of Shelves 2, Overall Height 58 In., Overall Width 72 In., Caster Type (2) Rigid, (2) Swivel with Brakes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.