Mobile Table, 4800 lb., 49 in. L, 37 in. W

  • Mfr # LW448P800GP

  • Zoro # G9952774


product price:  $779.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Load Capacity
4,800 lb
Material
Welded Steel
Gauge
12 ga
Overall Height
33 in
Caster Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LW448P800GP
Zoro #
G9952774
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
33 in
Caster Dia.
8 in
Width
48 in
Overall Length
49"
Height
33 in
Depth
36 in
Caster Size
8" x 2"
Overall Width
48 in
Wheel Diameter
8 in
Height Adjustability
Fixed Height
Overall Depth
36 in
Overall Fixed Height
33 in
Work Surface Width
48 in
Work Surface Depth
36 in

Details

Item
Work Table
Load Capacity
4,800 lb
Material
Welded Steel
Gauge
12 ga
Caster Type
(2) Rigid, (2) Swivel
Workbench/Table Frame Material
Steel
No. of Shelves
1
Workbench/Work Table Type
Mobile
Caster Material
Phenolic
Finish
Powder Coated
Caster Configuration
(2) Rigid, (2) Swivel
Workbench/Table Leg Type
Straight
Work Table Item
Fixed Height Work Table
Number of Shelves
1
Color
Gray
Method of Construction
Welded
Portability
Casters
Included Components
Lower Shelf
Edge Shape
Round Corner
Unit Type
Not Expandable or Modular
Number of Drawers
0
Caster Mount Type
Plate
Features
12 Gauge Caster Mounts, Clearance Between Shelves is 20 in
Top Metal Material Gauge
12 ga
Top Material
Steel
For Environment
Work Areas
Assembly
Fully Assembled
Frame Construction
Welded Only
Top Material Finish
Powder Coated
Foot Type
Caster
Frame Material Finish
Powder Coated
Wheel Material
Phenolic
Frame Material
Steel
Overall Load Capacity
4,800 lb

Description

Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Round Corner, Features 12 Gauge Caster Mounts, Clearance Between Shelves is 20 in, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.