Zoro Homepage
This item is Discontinued.
Regency U-Shape Office Desk, 89" D X 29" H, 66" W X LUD6630CH

U-Shape Office Desk, 89" D X 29" H, 66" W X (Discontinued)

  • Mfr # LUD6630CH
  • Zoro # G9961323
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUD6630CH
Zoro #
G9961323
UPC #
843532003886
Country of Origin
Unknown

Dimensions

Overall Width
66"
Overall Depth
89"
Overall Height
29"

Details

Item
U-Shape Office Desk
Number of Drawers
4
Green Certification or Other Recognition
California 93120 Phase 2 Compliant for Formaldehyde
Number of Pedestals
2
Handle
Ergonomic Metal Pull
Green Environmental Attribute
Does not Contain Formaldehyde
Base Material
Co mmercial Grade Laminate with 3 mm Matching PVC Edge Trim (Thermal Fused Melamine Laminate and Finished with a 3 mm Matching PVC Edge)
Pedestal Location
Left and Right
Color Top
Cherry
Includes
Locks with 2 Keys Each, Filing Bars, Plastic Utility Tray, Grommets
Keyboard Shelf
No
Series
Legacy
Top Material
Commercial Grade Laminate with 3mm Matching PVC Edge Trim (Thermal Fused Melamine with a 3mm Edge and a Polished Metal Support)
Assembly
Required
Pedestal Style
Hanging
Color Base
Cherry
Standards
ANSI/BIFMA

Description

U-Shape Office Desk, Legacy Series, Overall Width 66 in, Overall Height 29 in, Overall Depth 89 in, Number of Pedestals 2, Pedestal Location Left and Right, Number of Drawers 4, Pedestal Style Hanging, Keyboard Shelf No, Color Base Cherry, Color Top Cherry, Base Material Co mmercial Grade Laminate with 3 mm Matching PVC Edge Trim (Thermal Fused Melamine Laminate and Finished with a 3 mm Matching PVC Edge)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.