Conference Room Dry Erase Cabinet, 47"W x 47"H Wood Laminate Frame (Discontinued)
- Mfr # SCB4747JV
- Zoro # G9961777
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCB4747JV
Zoro #
G9961777
UPC #
843532001028
Country of Origin
Malaysia
Dimensions
Width
47 in
Depth
5 in
Height
47 in
Details
Item
Conference Room Dry Erase Cabinet
Number of Doors
2
Series
Sandia
Color
Java
Assembly
Not Required
Frame Material
Wood Laminate
Includes
(2) Fabric Covered Tack Boards
Board Material
Porcelain Covered Steel Dry Erase
Description
Conference Room Dry Erase Cabinet, Board Material Porcelain Covered Steel Dry Erase, Frame Material Wood Laminate, Number of Doors 2, Assembly Not Required, Includes (2) Fabric Covered Tack Boards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.