4-Sliding Door Hutch, Series OneDesk, Wood Laminate Amber/Gray (Discontinued)
- Mfr # ONHDK7133AM
- Zoro # G9961917
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ONHDK7133AM
Zoro #
G9961917
UPC #
094715750381
Country of Origin
Malaysia
Dimensions
Depth
15 in
Height
33 in
Width
4+A9:AB10
Details
Item
Hutch
Type
Sliding Door
Series
OneDesk
Color
Amber/Gray
Material
Wood Laminate
For Use With
12T374, 12T378, 12T382, 12T386, 12T394, 12T396, 12T388, 12T390, 12T392
Assembly
Required
Standards
ANSI/BIFMA
Doors
4
Includes
(1) Tack Board, (1) Task Light, Finished Back
Description
Hutch, Color Amber/Gray, Assembly Required, Standards ANSI/BIFMA, Material Wood Laminate, Includes (1) Tack Board, (1) Task Light, Finished Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.