Pin Gage, Minus, Class ZZ, 0.8615

  • Mfr # 111486150

  • Zoro # G9962009


product price:  $10.39
/ea
Sold in multiples of 3 for $31.17

Key Features

Material
Tool Steel; Rc 60/65
Tolerance
+.0000/-.0002
Application
Measures hole sizes within +.0000/-.0002"
Includes
Certificate of Accuracy with NIST Traceability
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
111486150
Zoro #
G9962009
UPC #
662631048617
Country of Origin
United States

Dimensions

Overall Length
2 in
Diameter
0.8615

Details

Item
Pin Gage
Material
Tool Steel; Rc 60/65
Tolerance
+.0000/-.0002
Application
Measures hole sizes within +.0000/-.0002"
Includes
Certificate of Accuracy with NIST Traceability
Type
NoGo (Minus)
Class
ZZ
Finish
Steel - 10 Microfinish or Better

Description

Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.8615, Tolerance +.0000/-.0002, Overall Length 2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.