Storage Cabinet/Credenza, 30"H x 71"W x 24"D, Amber/Gray (Discontinued)
- Mfr # ONCSSCBK7124AM
- Zoro # G9962014
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ONCSSCBK7124AM
Zoro #
G9962014
UPC #
843532009734
Country of Origin
Malaysia
Dimensions
Width
71 in
Height
30 in
Depth
24 in
Details
Material
Commercial Grade Laminate with 3MM Matching PVC Edge
Color
Amber/Gray
Number of Shelves
2
Series
OneDesk
Handle
6 in Metal
Doors
2
Item
Storage Cabinet/Credenza
Configuration
(2) Open Shelves (1) Cabinet
Assembly
Required
Standards
ANSI/BIFMA
Description
Storage Cabinet/Credenza, Material Commercial Grade Laminate with 3MM Matching PVC Edge, Color Amber/Gray, Number of Shelves 2, Standards ANSI/BIFMA, Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.