8-Burner Gas 129000 BtuH Grill

  • Mfr # RCB-60

  • Zoro # G9962705


product price:  $5,162.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Type
Gas
Cooking Surface Dimensions
58 x 21 in
Tank Capacity
(2) 20 lb Tanks
Overall Length
69 in
Overall Depth
28 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RCB-60
Zoro #
G9962705
UPC #
849712000744
Country of Origin
Canada

Dimensions

Cooking Surface Dimensions
58 x 21 in
Overall Length
69 in
Overall Depth
28 in
Overall Height
36 in
Wheel Size
14 in
Caster Dia.
5 in
Cooking Surface Width
58 in
Caster Diameter
5 in
Cooking Surface Depth
21 in

Details

Item
Grill
Type
Gas
Tank Capacity
(2) 20 lb Tanks
Material
Stainless Steel
Includes
Regulator, Tank Holder, Hose, Water Pans
Burners
8
Wheel Type
ABS Plastic with Rubber Tread
BtuH
129,000 BtuH
Caster Type
(2) Total Lock Casters
Fuel Type
Gas
Number of Burners
8
Weight
220 lb
Heating Capacity
129,000 BtuH
Heat Source
Propane

Description

Gas Grill, Heat Source Propane, Overall Height 36 in, Overall Depth 28 in, Overall Length 69 in, Number of Burners 8, Cooking Surface Depth 21 in, Cooking Surface Width 58 in, Heating Capacity 129,000 BtuH, Tank Capacity (2) 20 lb Tanks, Material Stainless Steel, Caster Diameter 5 in, Caster Type (2) Total Lock Casters, Includes Regulator, Tank Holder, Hose, Water Pans, Weight 220 lb, Wheel Size 14 in, Wheel Type ABS Plastic with Rubber Tread

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.