5-Burner Gas 79500 BtuH Grill

  • Mfr # MCB-36 PKG NG

  • Zoro # G9962827


product price:  $5,216.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Type
Gas
Cooking Surface Dimensions
34 x 21 in
Tank Capacity
20 lb Tank
Overall Length
52 1/2 in
Overall Depth
28 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MCB-36 PKG NG
Zoro #
G9962827
UPC #
849712000423
Country of Origin
Canada

Dimensions

Cooking Surface Dimensions
34 x 21 in
Overall Length
52 1/2 in
Overall Depth
28 in
Overall Height
52 in
Caster Dia.
5 in
Wheel Size
14 in
Caster Diameter
5 in
Cooking Surface Width
34 in
Cooking Surface Depth
21 in

Details

Item
Grill
Type
Gas
Tank Capacity
20 lb Tank
BtuH
79,500 BtuH
Includes
Regulator, Tank Holder, Hose, Water Pans
Wheel Type
ABS Plastic with Rubber Tread
Caster Type
(2) Total Lock Casters
Material
Stainless Steel
Burners
5
Fuel Type
Gas
Weight
191 lb
Number of Burners
5
Heating Capacity
79,500 BtuH
Heat Source
Natural Gas

Description

Gas Grill, Heat Source Natural Gas, Overall Height 52 in, Overall Depth 28 in, Overall Length 52 1/2 in, Number of Burners 5, Cooking Surface Depth 21 in, Cooking Surface Width 34 in, Heating Capacity 79,500 BtuH, Tank Capacity 20 lb Tank, Material Stainless Steel, Caster Diameter 5 in, Caster Type (2) Total Lock Casters, Includes Regulator, Tank Holder, Hose, Water Pans, Weight 191 lb, Wheel Size 14 in, Wheel Type ABS Plastic with Rubber Tread

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.