This item is Discontinued.

Lyon Modular Drawer Cabinet, 59-1/4 In. H JJS6845301012I

Modular Drawer Cabinet, 59-1/4 In. H (Discontinued)

  • Mfr # JJS6845301012I
  • Zoro # G9963301
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JJS6845301012I
Zoro #
G9963301
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
44 1/2 in
Depth of Cabinet
28 1/4 in
Height of Cabinet
59 1/4 in
Usable Drawer Height
(4) 3-7/8", (4) 5-3/8", (1) 8-1/2"
Drawer Depth
25-1/8"
Drawer Width
39-1/2"
Overall Depth
28-1/4"
Overall Width
44-3/8"
Overall Height
59-1/4"

Details

Item
Modular Drawer Cabinet
Mobile/Stationary
Stationary
Color
Hunter Green
No. of Drawers
9
Drawer Capacity
450 lb.
No. of Compartments Per Drawer
(4) 32, (4) 24, (1) 20
Number of Compartments per Cabinet
244
Material - Cabinets
Steel
Material
Steel
Includes
Dividers, Partitions
Finish - Cabinets
Powder Coated
Work Surface Material
Steel
Handle Material
Steel with Plastic Cover
Finish
Powder Coated
Handle Type
Pull with Label Holder
Number of Drawers per Cabinet
9
No. of Compartments per Drawer
(4) 32, (4) 24, (1) 20

Description

Modular Drawer Cabinet, Drawer Depth 25 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.