This item is Discontinued.

Lyon Modular Drawer Cabinet, 37-3/16 In. H KK5403030000AI

Modular Drawer Cabinet, 37-3/16 In. H (Discontinued)

  • Mfr # KK5403030000AI
  • Zoro # G9963615
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KK5403030000AI
Zoro #
G9963615
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
30 in
Depth of Cabinet
28 1/4 in
Height of Cabinet
37 1/4 in
Usable Drawer Height
(5) 2-1/4", (2) 3-7/8", (1) 5-3/8"
Drawer Depth
25-1/8"
Drawer Width
25-1/8"
Overall Depth
28-1/4"
Overall Width
30"
Overall Height
37-3/16"

Details

Item
Modular Drawer Cabinet
Mobile/Stationary
Stationary
Color
Black
No. of Drawers
8
Drawer Capacity
450 lb.
No. of Compartments Per Drawer
(5) 24, (2) 20, (1) 16
Number of Compartments per Cabinet
176
Material - Cabinets
Steel
Material
Steel
Work Surface Material
Steel
Handle Type
Pull with Label Holder
Finish - Cabinets
Powder Coated
Finish
Powder Coated
Number of Drawers per Cabinet
8
Includes
Dividers, Partitions
Handle Material
Steel with Plastic Cover
No. of Compartments per Drawer
(5) 24, (2) 20, (1) 16

Description

Modular Drawer Cabinet, Drawer Depth 25 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.