This item is Discontinued.

Lyon Modular Drawer Cabinet, 33-1/4 In. H, Red HHM3522301002I

Modular Drawer Cabinet, 33-1/4 In. H, Red (Discontinued)

  • Mfr # HHM3522301002I
  • Zoro # G9963816
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HHM3522301002I
Zoro #
G9963816
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
22 3/4 in
Depth of Cabinet
28 1/4 in
Height of Cabinet
33 1/4 in
Usable Drawer Height
(2) 2-1/4", (1) 3", (2) 3-7/8", (1) 7"
Drawer Depth
25-1/8"
Drawer Width
17-15/16"
Overall Width
22-13/16"
Overall Height
33-1/4"
Overall Depth
28-1/4"

Details

Item
Modular Drawer Cabinet
Mobile/Stationary
Stationary
Color
Red
No. of Drawers
6
Drawer Capacity
450 lb.
No. of Compartments Per Drawer
(1) 24, (2) 20, (2) 16, (1) 12
Number of Compartments per Cabinet
108
Material - Cabinets
Steel
Material
Steel
Handle Type
Pull with Label Holder
Work Surface Material
Steel
Number of Drawers per Cabinet
6
Handle Material
Steel with Plastic Cover
Finish - Cabinets
Powder Coated
Includes
Dividers, Partitions
Finish
Powder Coated
No. of Compartments per Drawer
(1) 24, (2) 20, (2) 16, (1) 12

Description

Modular Drawer Cabinet, Drawer Depth 25 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.