This item is Discontinued.

Lyon Modular Drawer Cabinet, 59-1/4 In. H BBS683630000FI

Modular Drawer Cabinet, 59-1/4 In. H (Discontinued)

  • Mfr # BBS683630000FI
  • Zoro # G9963895
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BBS683630000FI
Zoro #
G9963895
UPC #
-
Country of Origin
United States

Dimensions

Depth of Cabinet
28 1/4 in
Height of Cabinet
59 1/4 in
Usable Drawer Height
(2) 2-1/4", (2) 3", (3) 3-7/8", (4) 5-3/8"
Drawer Depth
25-1/8"
Drawer Width
31-1/2"
Overall Width
36-3/8"
Overall Height
59-1/4"
Overall Depth
28-1/4"

Details

Item
Modular Drawer Cabinet
Mobile/Stationary
Stationary
Color
Wedgewood Blue
No. of Drawers
11
Drawer Capacity
450 lb.
No. of Compartments Per Drawer
(1) 48, (1) 32, (1) 36, (1) 25, (3) 24, (2) 16, (2) 12
Number of Compartments per Cabinet
269
Material - Cabinets
Steel
Number of Drawers per Cabinet
11
Work Surface Material
Steel
Finish - Cabinets
Powder Coated
Material
Steel
Finish
Powder Coated
Includes
Dividers, Partitions
Handle Material
Steel with Plastic Cover
Handle Type
Pull with Label Holder
No. of Compartments per Drawer
(1) 48, (1) 32, (1) 36, (1) 25, (3) 24, (2) 16, (2) 12

Description

Modular Drawer Cabinet, Drawer Depth 25 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.