Engine Driven Welder, Air Vantage Series, Electric Start, 58, Gas, 20,000W Peak (Discontinued)
- Mfr # K2725-3
- Zoro # G9964227
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K2725-3
Zoro #
G9964227
UPC #
015082878652
Country of Origin
United States
Dimensions
Depth
63.1 in
Width
32.7 in
Height
42.0 in
Details
Item
Engine Driven Welder
Series
Air Vantage
Start Type
Electric
Rated Output CC/DC
500A @ 40V, 100% / 550A @ 36V, 60% / 575A @ 35V, 50%
Amperage Range
30 to 575
Continuous Auxiliary Power
12,000W
Peak Auxiliary Power
20,000W
Engine Brand
Kubota
HP
58
Fuel Type
Gas
Phase
3 / 1
Includes
Medium Welder Trailer, Duo-Hitch: 2 in (51 mm) Ball/ Lunette Eye Hitch (included), Fender and Light Kit, Cable Rack, Cable Connectors - two, Electrode Cable 3/0, two 50 ft (15.3 m) lengths, Electrode Cable 3/0, 10 ft (3 m), Work Cable 3/0, 50 ft (15.3 m), 400A Electrode Holder, 500A Work Clamp
Application
Used In Railroad, Mining, Maintenance & Repair Heavy Construction Aplications
Description
Engine Driven Welder, Phase 3 / 1, Start Type Electric, Application Used In Railroad, Mining, Maintenance & Repair Heavy Construction Aplications, Continuous Auxiliary Power 12,000W, Engine Brand Kubota
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.