Trailer, Jack Stand, Safety Chain, Wheels
- Mfr # K2636-1
- Zoro # G9964412
product price:Â
$
4,892.99
/ea
Key Features
Material
Steel
Application
For Heavy-Duty Road, Off-Road, Plant And Yard Use
Characteristics
Low Sway Suspension, high viscosity wheels bearings, and high pressure, low washout grease
Hitch Type
Dual-Hitch
Wheel Diameter
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K2636-1
- Zoro #
- G9964412
- UPC #
- 015082678658
- Country of Origin
- United States
- Item
- Trailer
- Material
- Steel
- Application
- For Heavy-Duty Road, Off-Road, Plant And Yard Use
- Characteristics
- Low Sway Suspension, high viscosity wheels bearings, and high pressure, low washout grease
- Hitch Type
- Dual-Hitch
- Features
- Corrosion Resistant, High Pressure, High Viscosity, Low Washout Lubriplate Grease
- Wheel Type
- Pneumatic
- Includes
- Pivoting Jack Stand, Safety Chains, Wheels
- Wheel Material
- Steel
- Compatible Road Type
- Off-Road
- Frame Material
- Steel
- Frame Finish
- Powder Coat Paint
- Number of Wheels
- 2
- Compatible Welder Series
- Air Vantage 500, Classic 300D, Pipeliner 200D, SAE 300, Vantage 300, Vantage 400, Vantage 500 Deutz, Vantage 500 Perkins, Vantage 500CE
Dimensions
- Wheel Diameter
- 13 in
- Ball Size
- 2 in
- Overall Width
- 60 in
- Fits Chest Size
- Corrosion Resistant, High Pressure, High Viscosity, Low Washout Lubriplate Grease
Description
Trailer, Compatible Welder Series Air Vantage 500, Classic 300D, Pipeliner 200D, SAE 300, Vantage 300, Vantage 400, Vantage 500 Deutz, Vantage 500 Perkins, Vantage 500CE, Wheel Type Pneumatic, Compatible Road Type Off-Road, Ball Size 2 in, Features Corrosion Resistant, High Pressure, High Viscosity, Low Washout Lubriplate Grease, Frame Finish Powder Coat Paint, Frame Material Steel, Hitch Type Dual-Hitch, Includes Pivoting Jack Stand, Safety Chains, Wheels, Number of Wheels 2
Restrictions
This item has been restricted from sale in the following states:
CO, GA, IN, KS, LA, ME, MN, MO, NH, OH, VA, VT, WA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.