This item is Discontinued.

Nelson Stud Welding Drawn Arc Stud Welder, 230/460/575V, 2400A N4000 SD

Drawn Arc Stud Welder, 230/460/575V, 2400A (Discontinued)

  • Mfr # N4000 SD
  • Zoro # G9964421
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N4000 SD
Zoro #
G9964421
UPC #
-
Country of Origin
Unknown

Dimensions

Height
27"
Width
24"
Length
33.5"

Details

Item
Drawn Arc Stud Welder
Fusing
150A@230, 100A@460/575
Input Voltage
230/460/575
Stud Range
3/16" - 7/8"
Transformer Rating
2400A
Duty Cycle
3/16-5/16" unlimited, 3/8" 40/min, 1/2" 30/min, 5/8" 18/min, 3/4" 13/min, 7/8" 6/min, 1" 5/min.
Features
3 phase Power for More Stable Arc, Closed Loop Regulated Current Control, Built in Diagnostics, Optional Process Monitoring, Autofeed, and Remote Control Kits, Nelson 2 Year or 1,000,000 Weld Warranty
Includes
Single Output Control Unit/Power Source, 25ft Weld/Control Cable, Weld Gun, 25ft Ground Cable
Timing Control
20 - 1000 ms
Output Range
300 - 2100A

Description

Drawn Arc Stud Welder, Duty Cycle 3/16-5/16 in unlimited, 3/8 in 40/min, 1/2 in 30/min, 5/8 in 18/min, 3/4 in 13/min, 7/8 in 6/min, 1 in 5/min, Input Voltage 230/460/575, Features 3 phase Power for More Stable Arc, Closed Loop Regulated Current Control, Built in Diagnostics, Optional Process Monitoring, Autofeed, and Remote Control Kits, Nelson 2 Year or 1,000,000 Weld Warranty, Includes Single Output Control Unit/Power Source, 25ft Weld/Control Cable, Weld Gun, 25ft Ground Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.