Zoro Homepage
This item is Discontinued.
Tormek Woodturner System, 1/8 HP, 115V, 15-1/2in D TOR-TBW702

Woodturner System, 1/8 HP, 115V, 15-1/2in D (Discontinued)

  • Mfr # TOR-TBW702
  • Zoro # G9967605
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOR-TBW702
Zoro #
G9967605
UPC #
-
Country of Origin
Sweden

Dimensions

Width (In.)
15-1/2
Grinding Wheel Dia. (In.)
10
Overall Width (In.)
15-1/2
Overall Height (In.)
16
Overall Depth (In.)
15-1/2

Details

Voltage
115
Amps AC
1.7
Features
Motorized Water Cooled Sharpening That Will Not Damage Temper of Steel
Grit
220/1000
Phase
Single
RPM
120
Application
For Sharpening of All Tools with A Beveled Edge
Standards
CAN, CSA
Includes
10 in Grinding Machine, Square Edge Jig, Truing Tool, Stone Grader, Angle Master, Honing Compound, DVD, Gouge Jig, Multi Jig, Tool Rest, Profiled Honing Wheel, Turning Tool Setter, Cover
Motor HP
1/8
Item
Woodturner System
Type
Table Top
Hz
60

Description

Woodturner System, Voltage 115, Phase Single, Grit 220/1000, Includes 10 in Grinding Machine, Square Edge Jig, Truing Tool, Stone Grader, Angle Master, Honing Compound, DVD, Gouge Jig, Multi Jig, Tool Rest, Profiled Honing Wheel, Turning Tool Setter, Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.