1/4" & 3/8" Drive 75 Piece Mechanic's Tool Set

  • Mfr # 96-010

  • Zoro # G9968621


product price:  $98.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
75
Includes
Case
SAE or Metric
Metric, SAE
Features
Chrome Plated, Corrosion Resistant, Slip Resistant
Number of Consumable Parts
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
96-010
Zoro #
G9968621
UPC #
076174960105
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in, 3/8 in

Details

Item
Master Tool Set
Number of Pieces
75
Includes
Case
SAE or Metric
Metric, SAE
Features
Chrome Plated, Corrosion Resistant, Slip Resistant
Number of Consumable Parts
0
Nonsparking
No
Tool Families Included
Sockets and Accessories
Tool Kit Product Grouping
Tool Kits
Standards
ASME
Number of Pliers
0
Number of Sockets/Accs.
69
Tool Storage Included
Yes
3/8 In. Drive Sockets/Accs. Included
Socket 6 PT: 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 13/16 in, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 19mm. Socket Deep 6PT: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 10mm, 12mm, 13mm
Number of Miscellaneous Tools
0
Number of Screwdrivers
0
Number of Striking Tools
0
1/4 In. Drive Sockets/Accs. Included
Socket 6 PT: 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, Socket Deep 6 PT: 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm
Tool Storage Type Included
Case
Number of Wrenches
0
Primary Application
Mechanic
Sub-Category
Mechanic Set
Finish
Chrome
Material
Chrome Vanadium
Shop By
Hot Buys
Measurement Type
Metric, SAE
Insulated
No

Description

When you need to tackle a variety of jobs, the Stanley 96-010 1/4" & 3/8" Drive 75 Piece Mechanic's Tool Set is the ideal choice. This kit contains tools that are essential for your repair and maintenance projects. It has a total of 69 sockets and accessories, including a ratchet handle with a lifetime warranty. The set comes in a polished chrome finish and includes both metric and SAE tools. All tools have a chrome vanadium construction, which means they are resistant to corrosion, even in harsh environments. This mechanic's tool set also comes with its own storage case for easy portability and organization. If you want an all-inclusive mechanic's tool set at an affordable price, the Stanley 96-010 1/4" & 3/8" Drive 75 Piece Mechanic's Tool Set is definitely what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.