1/2" Drive 52 Geared Teeth Pear Head Style Hand Ratchet, 10-1/4" L, Chrome Finish

  • Mfr # 89-819

  • Zoro # G9968804


product price:  $30.65
/ea

Key Features

Drive Size
1/2"
Number of Geared Teeth
52
Head Style
Pear
Overall Length
10-1/4"
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
89-819
Zoro #
G9968804
UPC #
076174898194
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Overall Length
10-1/4"

Details

Item
Hand Ratchet
Number of Geared Teeth
52
Head Style
Pear
Finish
Chrome
Tether Capable
Tether Capable
Material
Alloy Steel
Insulated / Uninsulated
Uninsulated
Standards
ASME B107.10M
Head Movement
Fixed
Nonsparking
No
For Use With
Sockets
Reversing
Reversible
Min. Arc Swing
6.9 Degrees
Green Environmental Attribute
Does Not Contain PVC
Tether Style
Tether Capable
Shop By
Hot Buys
Grip Style
Ergonomic
Tether Ready
No
Ratcheting
Yes
Ratchet Type
Standard
Quick Release
Yes
Minimum Arc Swing
7 Degrees
Head Type
Standard
Non-Sparking
No
Insulated
No
Measurement Type
SAE
Head Shape
Pear
Includes Quick-Release
Quick-Release Included
Series
Proto
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Tether Status
Not Tether Capable
Arc Swing - Minimum
7 Degrees
Includes Ratcheting
Ratcheting Included
Includes Insulation
Not Insulated

Description

The STANLEY 89-819 1/2" Drive Hand Ratchet is the ideal tool for fastening and loosening nuts and bolts. The hand ratchet features a fixed head movement, which means it can only turn in one direction. This makes it easy to use with tight spaces. It has 52 geared teeth, which provide you with a smooth operation. You can rely on this alloy steel hand ratchet to give you a firm grip while working under any conditions. Equip yourself with the STANLEY 89-819 1/2" Drive Hand Ratchet for your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.