Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slim Jim Step-On 13 gal Rectangular Slim-Profile Plastic Can, Beige, Foot Pedal, Plastic, 12 in

  • Mfr # 1883458

  • Zoro # G9970597


product price: $135.00
/ea
Free Shipping & Returns

Key Features

Container Capacity
13 gal
Series
Slim Jim Step-On
Container Shape
Rectangular
Height
28 1/2 in
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1883458
Zoro #
G9970597
UPC #
086876223927
Country of Origin
United States

Dimensions

Height
28 1/2 in
Overall Width
12 in
Length
17-31/32 in
Container Depth
11 1/2 in
Depth
11-1/2 in

Details

Container Capacity
13 gal
Item
Slim-Profile Plastic Can
Series
Slim Jim Step-On
Container Shape
Rectangular
Color
Beige
Lid Opening Mechanism
Foot Pedal
Material
Plastic
Standards
1883566
Lid Options
Lid Included
Container Basic Material
Plastic
Primary Container Color
Beige
Features
Slim Profile And Small Footprint Maximize Space To Fit In Tightest Spaces. Quiet And Controlled Lid-Closure Minimizes Noise To Enhance Guest And Patient Satisfaction.
Container Mounting Style
Free-Standing
Finish
Smooth
Receptacle Container Style
Utility
Includes
Lid
For Use With Dolly Mfr. Model Number
No Dolly
Mobility
Stationary
Container Product Grouping
Step Can
Lid Connection
Hinged
Location
Indoor
Lid Type
Flat
Legend
Waste
Includes Wheels
Wheels Not Included
Number of Wheels
0
Includes Rigid Liner
Rigid Liner Sold Separately
Compatible Manufacturer Lid Part Number
Lid Included
Resistance Properties
Fire-Resistant
Includes Dolly
Dolly Not Included
Includes Ashtray
Ashtray Not Included
Includes Caddy
Caddy Not Included
Requires Rigid Liner
Rigid Liner Not Required

Description

Step Can, Rectangular, Flat, 13 gal, Tan, Height 28 1/2 in, Width/Diameter 17 3/4 in, Depth 19 in, Plastic, Plastic, Smooth, Indoor, Stationary, Lid Included, Hinged, Foot Pedal, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.