Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slim Jim Step-On 13 gal Rectangular Slim-Profile Plastic Can, Beige, Foot Pedal, Plastic, 13 1/2 in

  • Mfr # 1883459

  • Zoro # G9970606


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
13 gal
Series
Slim Jim Step-On
Container Shape
Rectangular
Color
Beige
Height
28 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1883459
Zoro #
G9970606
UPC #
086876223934
Country of Origin
United States

Dimensions

Height
28 1/4 in
Overall Width
13 1/2 in
Length
20-3/4 in
Container Depth
13 33/64 in
Depth
13-33/64 in

Details

Container Capacity
13 gal
Item
Slim-Profile Plastic Can
Series
Slim Jim Step-On
Container Shape
Rectangular
Color
Beige
Lid Opening Mechanism
Foot Pedal
Material
Plastic
Lid Options
Lid Included
Features
Slim Profile And Small Footprint Maximize Space To Fit In Tightest Spaces. Quiet And Controlled Lid-Closure Minimizes Noise To Enhance Guest And Patient Satisfaction.
Container Basic Material
Plastic
Receptacle Container Style
Utility
Primary Container Color
Beige
Container Mounting Style
Free-Standing
Finish
Smooth
For Use With Dolly Mfr. Model Number
No Dolly
Includes
Lid
Standards
FM Approved, OBRA, OSHA, REACH
Lid Connection
Hinged
Mobility
Stationary
Container Product Grouping
Step Can
Location
Indoor
Lid Type
Flat
Legend
Waste
Includes Wheels
Wheels Not Included
Includes Caddy
Caddy Not Included
Includes Ashtray
Ashtray Not Included
Includes Rigid Liner
Rigid Liner Sold Separately
Compatible Manufacturer Lid Part Number
Lid Included
Number of Wheels
0
Includes Dolly
Dolly Not Included
Requires Rigid Liner
Rigid Liner Not Required
Resistance Properties
Fire-Resistant

Description

Step Can, Rectangular, Flat, 13 gal, Tan, Height 28 1/4 in, Width/Diameter 13 1/2 in, Depth 20 3/4 in, Plastic, Plastic, Smooth, Indoor, Stationary, Lid Included, Hinged, Foot Pedal, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.