Slim Jim Step-On 24 gal Rectangular Slim-Profile Plastic Can, Beige, Foot Pedal, Plastic, 15 7/8 in

  • Mfr # 1883553

  • Zoro # G9970642


product price:  $325.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
24 gal
Series
Slim Jim Step-On
Container Shape
Rectangular
Color
Beige
Height
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1883553
Zoro #
G9970642
UPC #
086876223972
Country of Origin
United States

Dimensions

Height
32 in
Overall Width
15 7/8 in
Length
25-3/32 in
Container Depth
15 7/8 in
Depth
25 in

Details

Container Capacity
24 gal
Item
Slim-Profile Plastic Can
Series
Slim Jim Step-On
Container Shape
Rectangular
Color
Beige
Lid Opening Mechanism
Foot Pedal
Material
Plastic
Features
Quiet and Controlled Lid
Finish
Smooth
Receptacle Container Style
Utility
Container Basic Material
Plastic
Primary Container Color
Beige
Container Mounting Style
Free-Standing
Lid Options
Lid Included
Standards
FM Approved, OBRA, OSHA, REACH
Includes
Liner Retainer Band
For Use With Dolly Mfr. Model Number
No Dolly
Lid Connection
Hinged
Mobility
Stationary
Container Product Grouping
Step Can
Lid Type
Flat
Location
Indoor
Legend
Waste
Includes Caddy
Caddy Not Included
Resistance Properties
Fire-Resistant
Includes Rigid Liner
Rigid Liner Sold Separately
Number of Wheels
0
Includes Wheels
Wheels Not Included
Includes Dolly
Dolly Not Included
Requires Rigid Liner
Rigid Liner Not Required
Compatible Manufacturer Lid Part Number
Lid Included
Includes Ashtray
Ashtray Not Included

Description

Step Can, Rectangular, Flat, 24 gal, Tan, Height 32 in, Width/Diameter 15 3/4 in, Depth 25 in, Plastic, Plastic, Smooth, Indoor, Stationary, Lid Included, Hinged, Foot Pedal, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.