Slim Jim Step-On 24 gal Rectangular Slim-Profile Plastic Can, White, Foot Pedal, Plastic, 23 3/8 in

  • Mfr # 1883561

  • Zoro # G9970703


product price:  $249.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
24 gal
Series
Slim Jim Step-On
Container Shape
Rectangular
Height
32 3/4 in
Overall Width
23 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1883561
Zoro #
G9970703
UPC #
086876224054
Country of Origin
United States

Dimensions

Height
32 3/4 in
Overall Width
23 3/8 in
Container Depth
13 57/64 in
Length
22-7/16 in
Depth
23 3/8 in

Details

Container Capacity
24 gal
Item
Slim-Profile Plastic Can
Series
Slim Jim Step-On
Container Shape
Rectangular
Color
White
Lid Opening Mechanism
Foot Pedal
Material
Plastic
Features
Quiet and Controlled Lid
Finish
Smooth
Lid Options
Lid Included
Primary Container Color
White
Container Mounting Style
Free-Standing
Container Basic Material
Plastic
Receptacle Container Style
Utility
For Use With Dolly Mfr. Model Number
No Dolly
Standards
FM Approved, OBRA, OSHA, REACH
Includes
Liner Retainer Band
Lid Connection
Hinged
Container Product Grouping
Step Can
Mobility
Stationary
Lid Type
Flat
Location
Indoor
Legend
Waste
Includes Ashtray
Ashtray Not Included
Resistance Properties
Fire-Resistant
Requires Rigid Liner
Rigid Liner Not Required
Includes Dolly
Dolly Not Included
Compatible Manufacturer Lid Part Number
Lid Included
Includes Wheels
Wheels Not Included
Includes Caddy
Caddy Not Included
Includes Rigid Liner
Rigid Liner Sold Separately
Number of Wheels
0
Product Type
Step-On Trash Container
Container Material
Plastic

Description

Step Can, Rectangular, Flat, 24 gal, White, Height 32 3/4 in, Width/Diameter 22 1/4 in, Depth 23 3/8 in, Plastic, Plastic, Smooth, Indoor, Stationary, Lid Included, Hinged, Foot Pedal, Free-Standing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.