PROTEAM 10 qt. 120V, 1108W Backpack Vacuum Cleaner

  • Mfr # 107303

  • Zoro # G9972541


product price:  $569.99
/ea
Free Shipping & Returns

Key Features

Voltage
120
Vacuum Filtration Type
Standard
Weight
12 lb
Vacuum Collection Type
Reusable Bag
Includes
(2) Filter Bags, 14 in Xover Multi-Surface Floor Tool, 17 in Crevice Tool, 3 in Dust Brush, 4 ft Static-Dissipating 1.5 in Hose, 42 in to 59 in Telescoping 1.5 in Wand, 5 in Upholstery Tool, 50 ft Extension Cord
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
107303
Zoro #
G9972541
UPC #
693822073033
Country of Origin
Mexico

Dimensions

Cord Length
50 ft.
Hose Dia.
1 1/2 in
Diameter
7-1/8"
Hose Length
4 ft
Height
23 in
Power Cord Length
50 ft

Details

Item
Backpack Vacuum
Voltage
120
Vacuum Filtration Type
Standard
Weight
12 lb
Vacuum Collection Type
Reusable Bag
Includes
(2) Filter Bags, 14 in Xover Multi-Surface Floor Tool, 17 in Crevice Tool, 3 in Dust Brush, 4 ft Static-Dissipating 1.5 in Hose, 42 in to 59 in Telescoping 1.5 in Wand, 5 in Upholstery Tool, 50 ft Extension Cord
Warranty
3 yr. Parts/Labor and Motor, Lifetime On Molded Body Parts
Vacuum Capacity
2 1/2 gal
Vacuum Filter
Bag
Static Pressure
91 in
Number of Motor Stages
1
Standards
CSA C22.2 No. 243, UL 1017
Net Weight
12 lb.
Air Flow
153 cfm
Vacuum Product Grouping
Backpack Vacuum Cleaners
Amps
9.5
Watts
1108
Sound Level dBA
69.7 dBA
Series
Commercial
Hz
60
Filter Type
HEPA
Sound Level
70 dB
Vacuum Power Source
Corded
Power
1,108 W
Vacuum Air Flow
153 cfm
Current
9.5 A
Vacuum Pickup Type
Dry

Description

Backpack Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type Standard, Vacuum Collection Type Bag, Vacuum Capacity 2 1/2 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 153 cfm, Static Pressure 91 in, Weight 12 lb, Height 23 in, Sound Level 70 dB, Number of Motor Stages 1, Power 1,108 W, Current 9.5 A, Frequency 60 Hz, Voltage 120V AC, Hose Dia. 1 1/2 in, Hose Length 4 ft, Power Cord Length 50 ft, Series Super Coach Pro 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.