Self-Drilling Screw, #6 x 1/2 in, Zinc Plated Steel Flange Hex Head External Hex Drive, 200 PK

  • Mfr # U31810.013.0050

  • Zoro # G9980722

CAD Available

product price:  $4.15
/pk 200, $0.02/ea

Key Features

Flange Hex Head
External Hex Drive
Drilling Tip
CAD Drawing
Screw Size
#6
System of Measurement
Inch
Drive Size
1/4 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U31810.013.0050
Zoro #
G9980722
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#6
Fastener Length
1/2 in
Drive Size
1/4 in
Head Height
0.087 in
Hex Width
0.244 to 0.250 in
Drill Point Size
2
Head Dia.
0.244 in to 0.250 in
Maximum Head Width
1/4 in
Head Width
0.25 in
Washer Outside Diameter
0.328 in
Overall Length
1/2 in
Maximum Head Height
3/32 in

Details

CAD Available
Yes
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
IFI-113/ASME B18.6.4
Head Color
Silver
Application
Steel to Steel
Point Type
BSD

Description

The ZORO SELECT - U31810.013.0050 is a self-drilling screw, intended for use in steel to steel fastening tasks. These screws are equipped with a drill point at the end, enabling direct driving into materials, potentially eliminating the need for pre-drilled holes. They are commonly used in industrial and commercial settings such as metal fabrication, construction, and assembly.
  • Application: Intended primarily for use in steel-to-steel fastening scenarios.
  • CAD Available: A Computer-Aided Design (CAD) file is available for accurate incorporation into digital project plans.
  • Drive Size: Requires an external hex tool with a drive size of 1/4 inch for installation or removal.
  • Fastener Length: The total length of this screw from its point to the underside of the head is 1/2 inch.
  • Finish: Zinc-plated finish is intended to improve durability and corrosion resistance, and may aid with grip during installation.
  • Head Type and Dimensions: Features a flange hex head type with dimensions ranging from 0.244 inches to 0.250 inches in diameter ensuring secure fit and proper load distribution.
  • Screw Material and Size: Constructed of Steel material with a #6 screw size. The width and thread count per inch are designed as such that they may be suitable for certain industrial applications
  • Standards Compliance: Manufactured according to IFI-113/ASME B18.6.4 standards which indicate adherence to certain technical specifications related to design, safety, and performance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products