Carriage Bolt, Square Neck, 1/2"-13, 2-1/2 in L, Steel, Grade 5, Zinc Plated, 25 PK

  • Mfr # U08320.050.0250

  • Zoro # G9980887


product price:  $42.19
/pk 25, $1.69/ea

Key Features

Grade 5 Material Grade/Class
Thread Size
1/2"-13
Fastener Length
2-1/2 in
Material
Steel
Finish
Zinc Plated
Neck Type
Square
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U08320.050.0250
Zoro #
G9980887
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Fastener Length
2-1/2 in
Neck Height
17/64 in
Head Dia.
1.032 in to 1.094 in
Drill Size
1/2 in
Head Height
17/64 in
Square Width
0.492 in to 0.515 in
Square Height
0.250 in to 0.281 in
Maximum Head Diameter
1 3/32 in
Maximum Head Height
17/64 in
Maximum Neck Height
9/32 in
Minimum Neck Height
1/4 in
Screw Size
1/2 in
Minimum Head Height
1/4 in
Minimum Head Diameter
1 1/32 in
Neck Width
1/2 in
Minimum Neck Width
31/64 in
Head Width
1 1/16 in
Maximum Neck Width
33/64 in

Details

Material
Steel
Finish
Zinc Plated
Material Grade/Class
Grade 5
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Fastener Thread Direction
Right Hand
Fastener Industry Standards
ASME B18.5
System of Measurement
Inch
Carriage Bolt Type
Carriage Bolt
Material Grade
Grade 5
Grade
5
Fastener Thread Type
UNC (Coarse)
Meets/Exceeds
ASME B18.5
Head Type
Round
Tensile Strength
120,000 psi
Head Style
Round
Type
Carriage Bolt
Drive Type
No Drive
Material Quality Standard
SAE J429
Dimensional Standards
ASME B18.5
Pack Size
Small Pack
Globally Sourced
Globally Sourced
Standards
ASME B18.5 SAE J429
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 1/2 In.-13, Fastener Length 2 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 1/2 in, Head Dia. 1.032 in to 1.094 in, Head Height 17/64 in, Head Type Round, Square Height 0.250 in to 0.281 in, Square Width 0.492 in to 0.515 in, Tensile Strength 120,000 psi, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products