Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jacket, Polyester, Class 3 R, Yellow, XL

  • Mfr # LUX-TJBJ-YXL

  • Zoro # G9981413


product price: $79.15
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Color
Yellow
Front Closure Type
Zipper with Storm Flap
Number of Pockets
6-Apr
Number of Outside Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-TJBJ-YXL
Zoro #
G9981413
UPC #
021844551145
Country of Origin
China

Dimensions

Size
XL
Fits Chest Size
46 in to 48 in
Reflective Stripe Width
2 in
Size-Body Type
Regular
Minimum Chest Size
46 in
Maximum Chest Size
48 in

Details

Item
Jacket
Material
Polyester
Color
Yellow
Front Closure Type
Zipper with Storm Flap
Number of Pockets
6-Apr
Number of Outside Pockets
3
Number of Inside Pockets
1
ANSI Class
3
ANSI Type
R
Lining Material
Polyester
Insulated for Cold Conditions
Yes
Standards
ANSI/ISEA 107-2015 Class 3 - Type R
Features
3M(TM) Scotchlite(TM) Reflective Material, Outer Jacket Sleeves Are Removable, Removable Lining
Waterproof
Water Resistant
Gender
Men's
Back Stripe Pattern
U
Includes
Detachable Hood, Zip off Sleeves
Hood Style
Snap-On (Included)
Water-Resistant
Yes
Includes Hood
Yes
Includes Lining
Yes
Reflective Stripe Border Type
None
Series
LUX-TJBJ
Style
Bomber Jacket
Hood Features
Roll-Away Removable Hood
Includes Removable Liner
Yes
Garment Type
Jacket
Secondary Hazard
Cold-Condition Insulated
Temperature Rating
-2 Degrees to 46 Degrees F
Resists
Rain, Cold

Description

Jacket, Garment Type Jacket, Length Type Waist, Style Bomber Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper with Storm Flap, Color Yellow, Size XL, Number of Outside Pockets 3, Includes Hood Yes, Hood Style Snap-On (Included), Maximum Chest Size 48 in, Material Polyester, Temperature Rating -2 Degrees to 46 Degrees F, Includes Removable Liner Yes, Reflective Stripe Border Type None, Garment Features None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.