Hi-Vis Work Pants, Class E, Ylw, 34x32-1/2 (Discontinued)
- Mfr # SP-CJN-BY34
- Zoro # G9981711
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP-CJN-BY34
Zoro #
G9981711
UPC #
021844601765
Country of Origin
China
Dimensions
Fits Waist Size
34"
Details
Item
High Visibility Work Pants
Color
Yellow
ANSI Class
E
Material
Polyester/Cotton
Closure Type
zipper
Gender
Men's
Inseam
32-1/2"
Number of Outside Pockets
13
Standards
ANSI 107-2010
Fabric Weight
8.26 oz
Description
High Visibility Work Pants, ANSI Class E, Gender Men's, Color Yellow, Material Polyester/Cotton, Number of Outside Pockets 13, Fabric Weight 8.26 oz, Inseam 32-1/2 In., Standards ANSI 107-2010
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.