Fire Extinguisher, 5 lb Capacity, Class ABC , UL Rating2A:10B:C , Monoammonium Phosphate

  • Mfr # B500TC

  • Zoro # G9981797


product price:  $240.99
/ea
Free Shipping & Returns

Key Features

Cylinder Material
Steel
Extinguisher Capacity
5 lb
Extinguisher Class
ABC
UL Rating
2A:10B:C
Valve Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B500TC
Zoro #
G9981797
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Height
15-1/4 in
Cylinder Diameter
4-1/4 in

Details

Item
Fire Extinguisher
Cylinder Material
Steel
Extinguisher Capacity
5 lb
Extinguisher Class
ABC
UL Rating
2A:10B:C
Valve Material
Metal
Extinguishing Agent Material Composition
Monoammonium Phosphate
Extinguishing Agent Type
Monoammonium Phosphate
Standards
USCG
Maximum Discharge Distance
18 ft
Discharge Time
14 sec
For Fire Type
Fabrics, Electrical Equipment, Gasoline, Lacquer, Plastics, Oils, Paint, Paper, Rubber, Tar, Wood
Mount Type
Bracket
Handle Material
Aluminum
Pressure Type
Stored
Fill Type
Charged and Filled
Cylinder Color
Silver
Market
Industrial
Includes Mounting Hardware
Yes
Maximum Operating Pressure
195 psi
Includes
Mount Bracket
Usable Life
6 yr
Included Mount Bracket
Marine Bracket; Vehicle Bracket; Wall Bracket
Container Type
Cylinder
For Environment
Industrial Applications, Motor Vehicles
Charging
Rechargeable
For Location
Indoor/Outdoor

Description

Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Silver, Cylinder Diameter 4 1/4 in, Cylinder Height 15 1/4 in, Cylinder Material Steel, Discharge Time 14 sec, Extinguisher Capacity 5 lb, Extinguisher Class ABC, Extinguishing Agent Material Composition Monoammonium Phosphate, Extinguishing Agent Type Dry Chemical, Fill Type Charged and Filled, For Environment Industrial Applications, Motor Vehicles

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products