Fire Extinguisher, 2.5 lb Capacity, Class ABC , UL Rating1A:10B:C , Monoammonium Phosphate

  • Mfr # B417TC

  • Zoro # G9981806


product price:  $167.99
/ea
Free Shipping & Returns

Key Features

Cylinder Material
Steel
Extinguisher Capacity
2.5 lb
Extinguishing Agent Material Composition
Monoammonium Phosphate
UL Rating
1A:10B:C
Standards
USCG
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B417TC
Zoro #
G9981806
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Diameter
3 in
Cylinder Height
15-1/2 in

Details

Item
Fire Extinguisher
Cylinder Material
Steel
Extinguisher Capacity
2.5 lb
Extinguishing Agent Material Composition
Monoammonium Phosphate
UL Rating
1A:10B:C
Standards
USCG
Includes
Mount Bracket
Extinguisher Class
ABC
Maximum Discharge Distance
15 ft
Extinguishing Agent Type
Monoammonium Phosphate
Discharge Time
10 sec
For Fire Type
Fabrics, Electrical Equipment, Gasoline, Lacquer, Plastics, Oils, Paint, Paper, Rubber, Tar, Wood
Handle Material
Aluminum
Valve Material
Metal
Pressure Type
Stored
Usable Life
6 yr
Mount Type
Bracket
For Environment
Industrial Applications, Motor Vehicles
Included Mount Bracket
Marine Bracket; Vehicle Bracket; Wall Bracket
Fill Type
Charged and Filled
Market
Industrial
Maximum Operating Pressure
195 psi
Charging
Rechargeable
Cylinder Color
Silver
Includes Mounting Hardware
Yes
Container Type
Cylinder
For Location
Indoor/Outdoor

Description

Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Silver, Cylinder Diameter 3 in, Cylinder Height 15 1/2 in, Cylinder Material Steel, Discharge Time 10 sec, Extinguisher Capacity 2.5 lb, Extinguisher Class ABC, Extinguishing Agent Material Composition Monoammonium Phosphate, Extinguishing Agent Type Dry Chemical, Fill Type Charged and Filled, For Environment Industrial Applications, Motor Vehicles

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.