This item is Discontinued.

Climax Metal Products SD-008016-04QL Quick Lock Sanding Drum with Shank SD-008016-04QL

SD-008016-04QL Quick Lock Sanding Drum with Shank (Discontinued)

  • Mfr # SD-008016-04QL
  • Zoro # G9982393
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-008016-04QL
Zoro #
G9982393
UPC #
044861014639
Country of Origin
China

Dimensions

Diameter
1/2"
Width
1"
Shank Size
1/4"

Details

Item
Sanding Drum
Max. RPM
20,000
Material
Rubber

Description

Sanding Drum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.