Cut Resistant Coated Gloves, Cut Level A6 , Dipped , Foam Nitrile , Sandy , L 1 PR

  • Mfr # 2080-L (9)

  • Zoro # G9983127


product price:  $19.99
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black,Green
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2080-L (9)
Zoro #
G9983127
UPC #
815733013889
Country of Origin
Pakistan

Dimensions

Glove Size
L
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
9

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black,Green
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
Helix
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Aramid,Steel
ANSI/ISEA Cut Grams
3159
Glove Construction
Seamless Knit
Application
Manufacturing, Metalworking
Suggested Use Environment
Dry, Light Oil and Oily
Weight
0.2 lb.
Thumb Style
Full
ANSI/ISEA Puncture Level
3
Glove Hand Style
Left and Right
Palm Material
Foam Nitrile
Abrasion Resistant
Yes
Standards
EN388, ANSI/ISEA
Puncture Resistant
Yes
Silicone-Free
Yes
Cut-Resistance Coverage
360 Degrees
Brand and Series
Hexarmor Helix(R) 2080
Latex-Free
No
Glove Back Material
Aramid,Steel
Insulated
No
Cuff Color
Green
Palm Type
Coated
Includes Finger Fourchettes
No
Hem Style
Finished
Reversible
No
Knit Material Color
Green
Sold As
Pair
Pairs per Package
1
Includes Reinforced Thumb Crotch
No
Glove Coating Color
Black
Double-Dipped
No
EN 388 Rating
4X42F
Hand Protection Style
Glove
Glove Features
Silicone-Free
Lint-Free
No
Touchscreen Compatible
No
Minimum Temperature
Not Rated
ANSI/ISEA Abrasion Cycles
37,800
Glove Lining Material
Aramid Steel Blend
ANSI/ISEA Needlestick Level - Palm
Not Rated
Finger Coverage
Full Finger

Description

Coated Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material Aramid, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 4X42F, Standards EN388, ANSI/ISEA, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.