30 gal Residential Electric Water Heater, Single Phase 47.5 in H

  • Mfr # PROE30 T2 RH95
  • Zoro # G9984274
product price: 
$
900.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Commercial / Residential
Residential
Water Heater Design
Whole House
Tank Capacity
30 gal
Phase
Single
Total Watts
4,500 W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PROE30 T2 RH95
Zoro #
G9984274
UPC #
020352648408
Country of Origin
United States

Dimensions

Overall Height
47.5 in
Jacket Dia.
19 1/4 in
Height to Top of Vent Connection
47.50"
Height to Cold Side Connection
47 1/2 in
Height to Top of Heater
47.50"
Overall Height - Water Heaters
47 1/2 in
Height to T and P Opening
47 1/2 in
Manufacturers Warranty Length
6 yr Limited Tank and Parts
Height to Hot Side Connection
47 1/2 in
Height to Hot Outlet
47.5 in
Cold Inlet Size
3/4 in
Tank Height
47.5 in
Height to Cold Inlet
47.5 in
Hot Outlet Size
3/4 in
Tank Diameter
19.75 in
Height to T and P Valve
47.5 in
Manufacturer Warranty Length
6 yr Limited

Details

Item
Electric Tank Water Heater
Commercial / Residential
Residential
Water Heater Design
Whole House
Tank Capacity
30 gal
Phase
Single
Total Watts
4,500 W
Residential / Commercial
Residential
Standards
AHRI Compliant, Low Lead Compliant, UL Listed
Tank Capacity - Plumbing
30.0 gal
Energy Factor
0.92
Features
Automatic Thermostat, Electric Junction Box Above Elements, Over Temperature Protector
Voltage - Water Heaters
240
Number of Elements
2
Item - Water Heaters
Electric Water Heater
Uniform Energy Factor
0.92
Max. Pressure
150 psi
Fuel Type
Electric
Recovery @ 90 F Rise
21.0 gph
Water Connection
3/4 in NPT
Amps AC
18.8 A
Compliance
AHRI, Low Lead Compliant, UL
Vent Type
Standard
Includes
Brass Drain Valve, Factory-Installed T&P Valve
Connection Location
Top
Phase - Water Heaters
1
Temp. Range
120 Degrees to 160 Degrees F
Green Environmental Attribute
Residential Gas Heater Has Energy Factor Of = 0.67, Electric = 0.92
Maximum Water Pressure
150 psi
Thermal Efficiency
95 %
Water Connection Location
Top
Market
Residential
Hot Outlet Type
NPT
First Hour Rating
46 gal
Maximum Recovery Flow Rate
21 gph @ 90 Degrees F
Current
18.8 A
Equivalent BtuH
15,357 BtuH
Power Consumption
4,500 W
Automatic Thermostat
Yes
Minimum Delivered Temperature
120 Degrees F
Operating Voltage
240V AC
Included Valves
Drain, Temperature and Pressure Relief
Maximum Delivered Temperature
160 Degrees F
Cold Inlet Type
NPT
Element Material
Stainless Steel
Product Type
Electric Tank Water Heater
Series
Professional Classic

Description

Electric Water Heater, Operating Voltage 240V AC, Phase Single, Equivalent BtuH 15,357 BtuH, First Hour Rating 46 gal, Maximum Recovery Flow Rate 21 gph @ 90 Degrees F, Overall Height 47.5 in, Power Consumption 4,500 W, Tank Capacity 30 gal, Tank Diameter 19.75 in, Market Residential, Number of Elements 2, Automatic Thermostat Yes, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Current 18.8 A, Element Material Stainless Steel, Energy Factor 0.92, Height to Cold Inlet 47.5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.