Super High Efficiency Plus 11.1 GPM Residential 199000 BTU Exterior/Interior Tankless Water Heater
- Mfr # RX199iN
- Zoro # G811177813
product price:Â
$
1,703.10
/ea
Free Shipping & Returns
Key Features
BtuH - Water Heaters
199,000
Gas Connection (In.)
3/4 in
Uniform Energy Factor
0.98
Standards
AHRI, CSA, Energy Star, Mobile Home Certified
Width (In.)
18.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RX199iN
- Zoro #
- G811177813
- UPC #
- 766156017346
- Country of Origin
- Japan
- BtuH - Water Heaters
- 199,000
- Gas Connection (In.)
- 3/4 in
- Uniform Energy Factor
- 0.98
- Standards
- AHRI, CSA, Energy Star, Mobile Home Certified
- Temp. Range
- 98 Degrees to 185 Degrees F
- Ignition Type
- Direct Electronic Ignition
- Application
- Indoor/Outdoor
- Includes
- Wall Mounting Brackets, Self Tapping Screws, Gas Conversion Label, 2 Vent Screens, 2 Vent Screws
- Water Connection (In.)
- 3/4 in
- Voltage
- 120V
- Gas Type
- Natural Gas or Proprae
Dimensions
- Width (In.)
- 18.5 in
- Depth (In.)
- 30.11 in
- Min. Length
- 11.4 in
Description
Enjoy an endless supply of hot water with the SENSEI RX199iN Super High Efficiency Plus 96% UEF condensing tankless water heater from Rinnai. Only the size of a small suitcase, this compact model can be converted to use either Natural Gas or Propane for fuel. Perfect for any location, the Versa Vent allows for either indoor or outdoor installation with a simple adaptation.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.