Shop RHEEM

28 gal Residential Electric Water Heater, Single Phase 30 in H

  • Mfr # PROE28 S2 RH95

  • Zoro # G9984292


product price: 
$
940.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Commercial / Residential
Residential
Water Heater Design
Whole House
Tank Capacity
28 gal
Phase
Single
Total Watts
4,500 W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PROE28 S2 RH95
Zoro #
G9984292
UPC #
020352659886
Country of Origin
United States
Item
Electric Tank Water Heater
Commercial / Residential
Residential
Water Heater Design
Whole House
Tank Capacity
28 gal
Phase
Single
Total Watts
4,500 W
Uniform Energy Factor
0.92
Fuel Type
Electric
Standards
AHRI Compliant, ANSI, ASHRAE Standard 90, ICC Code, Low Lead Compliant, NAECA, UL Listed
Includes
Dip Tube
Max. Pressure
150 psi
Vent Type
Standard
Tank Capacity - Plumbing
28.0 gal
Recovery @ 90 F Rise
21.0 gph
Phase - Water Heaters
1
Compliance
AHRI, Low Lead Compliant, UL
Energy Factor
0.92
Voltage - Water Heaters
240
Number of Elements
2
Residential / Commercial
Residential
Water Connection
3/4 in NPT
Amps AC
18.8 A
Temp. Range
120 Degrees to 160 Degrees F
Connection Location
Top
Item - Water Heaters
Electric Water Heater
Features
Automatic Thermostat, Electric Junction Box Above Elements, Over Temperature Protector
Green Environmental Attribute
Residential Gas Heater Has Energy Factor Of = 0.67, Electric = 0.92
Minimum Delivered Temperature
120 Degrees F
First Hour Rating
45 gal
Thermal Efficiency
95 %
Water Connection Location
Top
Market
Residential
Equivalent BtuH
15,355 BtuH
Maximum Delivered Temperature
160 Degrees F
Maximum Recovery Flow Rate
21 gph @ 90 Degrees F
Power Consumption
4,500 W
Maximum Water Pressure
150 psi
Operating Voltage
240V AC
Included Valves
Drain, Temperature and Pressure Relief
Cold Inlet Type
NPT
Current
18.8 A
Product Type
Electric Tank Water Heater
Series
Professional Classic

Description

Electric Tank Water Heater, Operating Voltage 240V AC, Phase Single, Equivalent BtuH 15,355 BtuH, First Hour Rating 45 gal, Maximum Recovery Flow Rate 21 gph @ 90 Degrees F, Overall Height 30 in, Power Consumption 4,500 W, Tank Capacity 28 gal, Tank Diameter 23.75 in, Market Residential, Number of Elements 2, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Current 18.8 A, Energy Factor 0.92, Height to Cold Inlet 30 in, Height to Hot Outlet 30 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.