10 gal, 240V, 29 A Amps, Commercial Mini Tank Water Heater

  • Mfr # E10-12-G
  • Zoro # G3075466
product price: 
$
4,068.99
/ea
Free Shipping & Returns

Key Features

Voltage
240V
Amps AC
29 A
Max. Pressure
150 psi
Recovery @ 140 F Rise
35 gph
Temp. Range
90 Degrees to 190 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E10-12-G
Zoro #
G3075466
UPC #
203524112314
Country of Origin
United States

Dimensions

Overall Width
21.8 in
Height to Cold Side Connection
11 3/4 in
Overall Height - Water Heaters
23 in
Height (In.)
17"
Height to Top of Heater
23"
Height to Hot Side Connection
19 3/4 in
Connection Size
3/4"
Overall Height
23 in
Overall Length
21 1/2 in
Manufacturers Warranty Length
3 yr Limited Tank, 1 yr Limited Parts
Height to Cold Inlet
11.8 in
Hot Outlet Size
1 1/4 in
Manufacturer Warranty Length
3 yr Limited Tank
Cold Inlet Size
1 1/4 in
Height to Hot Outlet
19.8 in
Tank Diameter
21.75 in

Details

Item
Electric Water Heater
Voltage
240V
Amps AC
29 A
Max. Pressure
150 psi
Recovery @ 140 F Rise
35 gph
Temp. Range
90 Degrees to 190 Degrees F
Recovery @ 120 F Rise
41 gph
System of Measurement
Inch
Fuel Type
Electric
Water Connection
1-1/4 in NPT
Features
Long Life Tank Design; Long Life Heating Elements; Sentinel System; Automatic Temperature Control; Integral Fusing System
Recovery @ 50 F Rise
99 gph
Number of Elements
3
Commercial / Residential
Commercial
Residential / Commercial
Commercial
Phase
Three
Industry Type
Commercial
Standards
ASME, CSA Certified, UL Listed
Water Heater Design
Point-of-Use
Voltage - Water Heaters
240
Vent Type
Standard
Recovery @ 70 F Rise
71 gph
Connection Location
Side
Recovery @ 90 F Rise
55.0 gph
Tank Capacity
10 gal
Total Watts
12,000 W
Tank Capacity - Plumbing
10.0 gal
Includes
6 in Stainless Steel Legs
Recovery @ 110 F Rise
45 gph
Compliance
ASHRAE; UL Certified; UL Standard 1453; National Sanitation Foundation and Federal, State, County and Local Department Sanitation Codes; Certified For 150 PSI Max Working Pressure
Recovery @ 100 F Rise
50 gph
Recovery @ 130 F Rise
38 gph
Phase - Water Heaters
3
Connection Type
NPT
Item - Water Heaters
Mini Tank Water Heater
Application
Under Counter
Recovery Rate @ Rise
124 gph @ 40 Degrees F, 35 gph @ 140 Degrees F, 38 gph @ 130 Degrees F, 41 gph @ 120 Degrees F, 45 gph @ 110 Degrees F, 50 gph @ 100 Degrees F, 55 gph @ 90 Degrees F, 62 gph @ 80 Degrees F, 71 gph @ 70 Degrees F, 83 gph @ 60 Degrees F, 99 gph @ 50 Degrees F
Current
29 A
Element Material
Nichrome
Tank Outer Shell Finish
Porcelain Enamel
Included Valves
Drain, Pressure Relief
Maximum Recovery Flow Rate
124 gph @ 40 Degrees F
Market
Commercial
Operating Voltage
240V
Thermostat Mounting
Immersion
Power Consumption
12,000 W
Maximum Water Pressure
150 psi
Cold Inlet Type
NPT
Water Connection Location
Side
Tank Outer Shell Material
Steel
Maximum Delivered Temperature
190 Degrees F
Hot Outlet Type
NPT
Minimum Delivered Temperature
90 Degrees F
Thermal Efficiency
Not Rated

Description

Electric Water Heater, Operating Voltage 240V, Phase Three, First Hour Rating Not Applicable, Maximum Recovery Flow Rate 124 gph @ 40 Degrees F, Overall Height 23 in, Overall Width 21.75 in, Power Consumption 12,000 W, Tank Capacity 10 gal, Tank Diameter 21.75 in, Market Commercial, Number of Elements 3, Application Under Counter, Cold Inlet Size 1 1/4 in, Cold Inlet Type NPT, Current 29 A, Element Material Nichrome, Height to Cold Inlet 11.75 in, Height to Hot Outlet 19.75 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.