Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MPCT1000HD/10XL
Zoro #
G9986103
UPC #
883940181233
Country of Origin
China
Details
Item
Winter Impact Gloves
Palm Material
Synthetic Leather/Silicone Coated
Palm Construction
Grip
Standards
CE EN420, EN396
Knuckle Padding Material
PVC
Color
Black/Yellow
Features
Metacarpal Protection, High Visibility, Spandex Fabric Reduces Hand Fatigue and Reflective Piping Enhances Low-Light Visual Awareness
Finger Style
Full Finger
Cuff
Straight
Hand
Right/Left
Closure Type
hook-and-loop
Description
Winter Impact Gloves, Palm Material Synthetic Leather/Silicone Coated, Standards CE EN420, EN396, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.