Patch, White, Temp Range -30 Degrees to +300 Degrees F (Discontinued)
- Mfr # 857101004426
- Zoro # G9986715
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
857101004426
Zoro #
G9986715
UPC #
857101004273
Country of Origin
China
Dimensions
Length
5"
Width
5"
Details
Color
White
Material
Fiberglass
Temp. Range
-30 Degrees to +300 Degrees F
Item
Patch
Includes
Gloves, Sandpaper
Description
Patch, Material Fiberglass, Color White, Includes Gloves, Sandpaper
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.