This item is Discontinued.

Weg 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 230/460 Voltage, 3495 Nameplate RPM .5036OS3E56-S

3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 230/460 Voltage, 3495 Nameplate RPM (Discontinued)

  • Mfr # .5036OS3E56-S
  • Zoro # G9988772
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
.5036OS3E56-S
Zoro #
G9988772
UPC #
-
Country of Origin
Brazil

Dimensions

Length Less Shaft
8 7/16 in
Manufacturers Warranty Length
1 1/2 yr
Shaft Length
1 7/8 in
Shaft Dia.
5/8 in
Overall Length
10 5/16 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Rigid Base
HP
1/2
RPM Range
3001-3600
Voltage
230/460
Frame
56
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
3495
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
All Angle
Motor Frame Material
Rolled Steel
Motor Shaft Design
Keyed
Standards
UL Recognized, CSA Certified
Ins. Class
F
Inverter Rated
Yes
Phase
Three
Duty
Continuous
Motor Efficiency Group
Standard Efficient
Hz
60
Full Load Amps
1.9/0.94
RPM Group
3001-3600
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Ball
Frame Material
Rolled steel
Nominal Efficiency
68.0%
No. of Speeds
1
Capacitor Required
No

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 1/2 HP, Nameplate RPM 3495, No. of Speeds 1, Voltage 230/460, Full Load Amps 1.9/0.94, 56 Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Inverter Rated Yes, Motor Shaft Design Keyed, Motor Frame Material Rolled Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.