Key Control Cabinet, Steel, Beige, 120 Key Capacity

  • Mfr # 1803

  • Zoro # G9989673


product price:  $136.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Beige
For Use With
Key Storage
Height
19 1/4 in
Includes
Cam Lock and (2) Keys alike
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1803
Zoro #
G9989673
UPC #
090928018034
Country of Origin
China

Dimensions

Height
19 1/4 in
Overall Width (In.)
13-3/8
Overall Height (In.)
19-1/4
Width
13 3/8 in
Depth
4 in
Overall Depth (In.)
4
Outside Width
13 5/8 in
Outside Height
19 1/2 in
Outside Depth
4 3/4 in

Details

Material
Steel
Color
Beige
For Use With
Key Storage
Includes
Cam Lock and (2) Keys alike
Key Capacity (Units)
120
Finish
Enamel
Type
Cabinet with Cam Lock
Built-In
Key Hooks
Item
Key Control Cabinet
Door
Full Length
Locking Style
Single Key
Key Tag Labeling
Number
Metal Material Gauge
16 ga
Key Capacity
120
Number of Key Racks
0
Includes Key Tags
Includes Key Tags
Number of Key Hooks
120
Includes Mounting Hardware
No Mounting Hardware Included

Description

Key Control Cabinet, Cabinet with Cam Lock, Key Capacity (Units) 120, Height 19 1/4 in, Depth 4 in, Width 13 3/8 in, Steel, Built-In Key Hooks, Door Full Length, Finish Enamel, For Use With Key Storage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.